REXNORD
REXNORD
AL1288 PL
REXNORD REXNORD
Description
AL1288 PL LEAF CHAIN ; POR
Connecting Link; AL1288; Cottered 8X8 Lacing; 1-1/2" Chain Pitch; Leaf; 4 Strand; Carbon Steel; 0.185" Plate Thickness; 1.157" Plate Height; 0.437" Pin Diameter; Curved
Part #
1635340
BDI #
18142006
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL1288-PL/p/18142006
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0793699315370
Product Group - BDI
M02122
Chain Size
AL1288
Basic Construction
Cottered 8X8 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Connecting Link; AL1288; Cottered 8X8 Lacing; 1-1/2" Chain Pitch; Leaf; 4 Strand; Carbon Steel; 0.185" Plate Thickness; 1.157" Plate Height; 0.437" Pin Diameter; Curved
Plate Height
1.157 Inch | 29.4 Millimeter
Plate Thickness
0.185 Inch | 4.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


