TSUBAKI
TSUBAKI
AL1444-PL
TSUBAKI TSUBAKI
Description
AL1444-PL PIN LINK ; LEAF CHAIN
Chain Link; AL1444-2 Chain Size; Riveted 4X4 Lacing; 1-3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 7/32" Plate Thickness; 1.433" Plate Height; Curved; 1/2" Pin Diameter
Part #
AL1444PL
BDI #
904126
Details
92.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL1444-PL/p/904126
Your Price
$ 92.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.46
EAN
0097039002112
Product Group - BDI
M02122
Chain Size
AL1444-2
Basic Construction
Riveted 4X4 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; AL1444-2 Chain Size; Riveted 4X4 Lacing; 1-3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 7/32" Plate Thickness; 1.433" Plate Height; Curved; 1/2" Pin Diameter
Plate Height
1.433 Inch | 36.398 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


