https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-COT-BL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFZqTDJoak9DOHhNREEzTmpRME1UTTNPRGcwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgwTlBWRjlDVEY4ek1EQllNekF3TG1wd1p3fDczMmViMTg4OWE4Yzc0ODMyNmVjZWJlOTUyZWFhMDAxMDk4YWMwODBiMGIzYzJjNmVkMTU4MDNmYTRjODZmYTU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-COT-BL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFZqTDJoak9DOHhNREEzTmpRME1UTTNPRGcwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgwTlBWRjlDVEY4ek1EQllNekF3TG1wd1p3fDczMmViMTg4OWE4Yzc0ODMyNmVjZWJlOTUyZWFhMDAxMDk4YWMwODBiMGIzYzJjNmVkMTU4MDNmYTRjODZmYTU
TSUBAKI
TSUBAKI
AL1666-CL
TSUBAKI TSUBAKI
Description
AL1666-CL CONNECTOR LINK ; 2" PITCH 6X6 PLATE SPACING CONNECTOR
Chain Link; AL1666-3 Chain Size; Cottered 6X6 Lacing; 2" Chain Pitch; Leaf Chain Series; 3 Strand; Steel; Leaf; 1/4" Plate Thickness; 1.638" Plate Height; Curved; 0.559" Pin Diameter
Part #
AL1666CL
BDI #
904134
Details
186.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL1666-CL/p/904134
Your Price
$ 186.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.98
EAN
0097039914804
Product Group - BDI
M02122
Chain Size
AL1666-3
Basic Construction
Cottered 6X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
3
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
AL1666CL
Weight / LBS
2.167
Long Description
Chain Link; AL1666-3 Chain Size; Cottered 6X6 Lacing; 2" Chain Pitch; Leaf Chain Series; 3 Strand; Steel; Leaf; 1/4" Plate Thickness; 1.638" Plate Height; Curved; 0.559" Pin Diameter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.638 Inch | 41.605 Millimeter
Pin Diameter
0.559 Inch | 14.199 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

