

REXNORD
REXNORD
AL422 100FT/REEL
REXNORD REXNORD
Description
AL422 100FT REEL LEAF CHAIN ; POR 1/2" PITCH 100FT/REEL
Roller Chain; AL422 Chain Size; Riveted 2X2 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.059" Plate Thickness; 0.402" Plate Height; Curved; 5/32" Pin Diameter
Part #
1635445
BDI #
18621268
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL422-100FT-REEL/p/18621268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0698210825881
Product Group - BDI
M02290
Chain Size
AL422
Basic Construction
Riveted 2X2 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; AL422 Chain Size; Riveted 2X2 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.059" Plate Thickness; 0.402" Plate Height; Curved; 5/32" Pin Diameter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Plate Height
0.402 Inch | 10.211 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh