TSUBAKI
TSUBAKI
AL522-PL
TSUBAKI TSUBAKI
Description
AL522-PL PIN LINK ; LEAF CHAIN
Chain Link; AL522 Chain Size; Riveted 2X2 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.512" Plate Height; Curved; 0.2" Pin Diameter
Part #
AL522PL
BDI #
904149
Details
3.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL522-PL/p/904149
Your Price
$ 3.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.01
EAN
0097039177865
Product Group - BDI
M02122
Chain Size
AL522
Basic Construction
Riveted 2X2 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; AL522 Chain Size; Riveted 2X2 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.512" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.512 Inch | 13.005 Millimeter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh