https://www.bdiexpress.com/medias/INDXXXCHNXXX-2X2-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNHxpbWFnZS9qcGVnfGFHTTJMMmcwTnk4eE1EQXlPRFUwT1RZd016TTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sZ3lYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3wzZGJhNThjYmJmZTUxNThhNTA4NzM3Nzc4NjM3MjlkZGE3YzEyMDM4NDc2MTFlODBhNTljNjIzZTFlODA3Nzk0
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2X2-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNHxpbWFnZS9qcGVnfGFHTTJMMmcwTnk4eE1EQXlPRFUwT1RZd016TTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sZ3lYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3wzZGJhNThjYmJmZTUxNThhNTA4NzM3Nzc4NjM3MjlkZGE3YzEyMDM4NDc2MTFlODBhNTljNjIzZTFlODA3Nzk0
TSUBAKI
TSUBAKI
AL522 RIV
TSUBAKI TSUBAKI
Description
AL522 RIV CHAIN
Roller Chain; AL522 Chain Size; Riveted 2X2 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.512" Plate Height; Curved; 0.2" Pin Diameter
Part #
AL522RB
BDI #
904150
Details
16.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL522-RIV/p/904150
Your Price
$ 16.48 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.19
EAN
0097039009647
Product Group - BDI
M02290
Chain Size
AL522
Basic Construction
Riveted 2X2 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; AL522 Chain Size; Riveted 2X2 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.512" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.512 Inch | 13.005 Millimeter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

