https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODF8aW1hZ2UvanBlZ3xhREUxTDJoaVlpOHhNRFV3TnpVeU1qWXdOVEE0Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgxSldWRjlDVEY4ek1EQjRNekF3TG1wd1p3fDg4NGI1ZWFkYmUyMjRlOWQ1MTZjYTBhMzI1NDc4NTUyOGNhYTkwZTFiM2M5YWQwNDRlNDRjMDA5OGQ3MmUwZjc
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODF8aW1hZ2UvanBlZ3xhREUxTDJoaVlpOHhNRFV3TnpVeU1qWXdOVEE0Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgxSldWRjlDVEY4ek1EQjRNekF3TG1wd1p3fDg4NGI1ZWFkYmUyMjRlOWQ1MTZjYTBhMzI1NDc4NTUyOGNhYTkwZTFiM2M5YWQwNDRlNDRjMDA5OGQ3MmUwZjc
TSUBAKI
TSUBAKI
AL566-PL
TSUBAKI TSUBAKI
Description
AL566PL ; POR AL566 PIN LINK
Chain Link; AL566-3 Chain Size; Riveted 6X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 3 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.512" Plate Height; Curved; 0.2" Pin Diameter
Part #
AL566PL
BDI #
904157
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL566-PL/p/904157
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.029
EAN
0696223002282
Product Group - BDI
M02122
Chain Size
AL566-3
Basic Construction
Riveted 6X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
3
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; AL566-3 Chain Size; Riveted 6X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 3 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.512" Plate Height; Curved; 0.2" Pin Diameter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.512 Inch | 13.005 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

