https://www.bdiexpress.com/medias/INDUSTCHNXXX-6X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDB8aW1hZ2UvanBlZ3xhRGt4TDJnM015OHhNRE0wT0RneE1EWXpNekkwTmk5SlRrUlZVMVJEU0U1WVdGaGZObGcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8YmIzZjNhNTkwMWM0Yzg1NDQ2NmIwNWU3MDhkZjA1ZmQ1YWIxODYwNDQyMWRkMGY5Mjk5MjI4MmQ0OTJjYTZiZA
https://www.bdiexpress.com/medias/INDUSTCHNXXX-6X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDB8aW1hZ2UvanBlZ3xhRGt4TDJnM015OHhNRE0wT0RneE1EWXpNekkwTmk5SlRrUlZVMVJEU0U1WVdGaGZObGcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8YmIzZjNhNTkwMWM0Yzg1NDQ2NmIwNWU3MDhkZjA1ZmQ1YWIxODYwNDQyMWRkMGY5Mjk5MjI4MmQ0OTJjYTZiZA
TSUBAKI
TSUBAKI
AL566
TSUBAKI TSUBAKI
Description
TSUBAKI AL566
Roller Chain; AL566 Chain Size; Cottered 6X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.079" Plate Thickness; 0.512" Plate Height; Curved; 0.2" Pin Diameter
Part #
AL566
BDI #
24474350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL566/p/24474350
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.81
Product Group - BDI
M02290
Chain Size
AL566
Basic Construction
Cottered 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; AL566 Chain Size; Cottered 6X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.079" Plate Thickness; 0.512" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.512 Inch | 13.005 Millimeter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

