REXNORD
REXNORD
AL688 PL
REXNORD REXNORD
Description
AL688 PL LEAF CHAIN ; POR PIN LINK
Chain Link; AL688-4 Chain Size; Cottered 8X8 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 3/32" Plate Thickness; 0.583" Plate Height; Curved; 15/64" Pin Diameter
Part #
1635325
BDI #
18142028
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL688-PL/p/18142028
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
AL688-4
Basic Construction
Cottered 8X8 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; AL688-4 Chain Size; Cottered 8X8 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 3/32" Plate Thickness; 0.583" Plate Height; Curved; 15/64" Pin Diameter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Plate Height
0.583 Inch | 14.808 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


