TSUBAKI
TSUBAKI
AL822-CL
TSUBAKI TSUBAKI
Description
AL822-CL CONNECTOR LINK ; 1" PITCH 2X2 PLATE SPACING CONNECTOR
Chain Link; AL822 Chain Size; Cottered 2X2 Lacing; 1" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.126" Plate Thickness; 0.819" Plate Height; Curved; 0.311" Pin Diameter
Part #
AL822CL
BDI #
904177
Details
8.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL822-CL/p/904177
Your Price
$ 8.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.038
EAN
0097039178374
Product Group - BDI
M02122
Chain Size
AL822
Basic Construction
Cottered 2X2 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
AL822CL
Weight / LBS
0.084
Long Description
Chain Link; AL822 Chain Size; Cottered 2X2 Lacing; 1" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.126" Plate Thickness; 0.819" Plate Height; Curved; 0.311" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Pin Diameter
0.311 Inch | 7.899 Millimeter
Plate Height
0.819 Inch | 20.803 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


