https://www.bdiexpress.com/medias/INDXXXCHNXXX-6X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDR8aW1hZ2UvanBlZ3xhRGhrTDJoak5DOHhNRFV3TnpVeU1qTTNOVGN4TUM5SlRrUllXRmhEU0U1WVdGaGZObGcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MmE0NjQ1ZjAwODcyZGMyMGVmYzgzOTVmMjhjZjJkY2UwYjQ2ZDM2ODIwYzdlZTdhYmY4YTM3YWYyOTI1NWUyMg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-6X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDR8aW1hZ2UvanBlZ3xhRGhrTDJoak5DOHhNRFV3TnpVeU1qTTNOVGN4TUM5SlRrUllXRmhEU0U1WVdGaGZObGcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MmE0NjQ1ZjAwODcyZGMyMGVmYzgzOTVmMjhjZjJkY2UwYjQ2ZDM2ODIwYzdlZTdhYmY4YTM3YWYyOTI1NWUyMg
REXNORD
REXNORD
AL866 100FT/REEL
REXNORD REXNORD
Description
AL866 100FT REEL LEAF CHAIN ; POR 1" PITCH 100FT/REEL
Roller Chain; AL866-3 Chain Size; Riveted 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.122" Plate Thickness; 0.807" Plate Height; Curved; 0.312" Pin Diameter
Part #
1635245
BDI #
18621279
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL866-100FT-REEL/p/18621279
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
AL866-3
Basic Construction
Riveted 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; AL866-3 Chain Size; Riveted 6X6 Lacing; 1" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.122" Plate Thickness; 0.807" Plate Height; Curved; 0.312" Pin Diameter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Plate Height
0.807 Inch | 20.498 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

