https://www.bdiexpress.com/medias/INDUSTCHNXXX-8X8-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjR8aW1hZ2UvanBlZ3xhRFpoTDJnMll5OHhNRE0wT0RneE1EZzJNall5TWk5SlRrUlZVMVJEU0U1WVdGaGZPRmc0WDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8ZmM3MTMxZDI4MWVlNzc5M2ZhYmViNTk3MWJmNzJmYjUwNzEwOTM4NjhhM2QzYTcxNzIzYzdlYjFlY2YzZTY0Nw
https://www.bdiexpress.com/medias/INDUSTCHNXXX-8X8-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjR8aW1hZ2UvanBlZ3xhRFpoTDJnMll5OHhNRE0wT0RneE1EZzJNall5TWk5SlRrUlZVMVJEU0U1WVdGaGZPRmc0WDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8ZmM3MTMxZDI4MWVlNzc5M2ZhYmViNTk3MWJmNzJmYjUwNzEwOTM4NjhhM2QzYTcxNzIzYzdlYjFlY2YzZTY0Nw
TSUBAKI
TSUBAKI
AL888 RIV 10FT
TSUBAKI TSUBAKI
Description
AL888 RIV 10FT LEAF CHAIN ; 10FT/BOX
Roller Chain; AL888-4 Chain Size; Riveted 8X8 Lacing; 1" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 1/8" Plate Thickness; 0.819" Plate Height; Curved; 0.311" Pin Diameter
Part #
AL888RB
BDI #
22376685
Details
140.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/AL888-RIV-10FT/p/22376685
Your Price
$ 140.92 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.55
EAN
0097039178534
Product Group - BDI
M02290
Chain Size
AL888-4
Basic Construction
Riveted 8X8 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; AL888-4 Chain Size; Riveted 8X8 Lacing; 1" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 1/8" Plate Thickness; 0.819" Plate Height; Curved; 0.311" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.819 Inch | 20.803 Millimeter
Pin Diameter
0.311 Inch | 7.899 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

