IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
BL1034 100FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
BL1034 100FT ELITE LEAF CHAIN ; 100FT/REL
Roller Chain; BL1034-2 Chain Size; Riveted 3X4 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter
Part #
BL1034 100FT ELITE
BDI #
20645403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1034-100FT-ELITE/p/20645403
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.825
EAN
0847648648580
Product Group - BDI
M02290
Chain Size
BL1034-2
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Alloy Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Modification
Rollerless
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
BL1034 100FT ELITE
Manufacturer Internal Number
80064858
Weight / LBS
4.0234
Long Description
Roller Chain; BL1034-2 Chain Size; Riveted 3X4 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Plate Height
1.185 Inch | 30.099 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


