https://www.bdiexpress.com/medias/INDUSTCHNXXX-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MzV8aW1hZ2UvanBlZ3xhR0V6TDJnd09TOHhNRE0wT0RneE1UWTBPVEExTkM5SlRrUlZVMVJEU0U1WVdGaGZORmcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8ZmFiODQwZmUxYjM0ODhhZjNhNDUzNGY4ODg2MTVhZjk0OTlhYjJjZWJmMDA0ZTUxMjdlNDY1Nzg4MjUzMTBiNA
https://www.bdiexpress.com/medias/INDUSTCHNXXX-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MzV8aW1hZ2UvanBlZ3xhR0V6TDJnd09TOHhNRE0wT0RneE1UWTBPVEExTkM5SlRrUlZVMVJEU0U1WVdGaGZORmcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8ZmFiODQwZmUxYjM0ODhhZjNhNDUzNGY4ODg2MTVhZjk0OTlhYjJjZWJmMDA0ZTUxMjdlNDY1Nzg4MjUzMTBiNA
TSUBAKI
TSUBAKI
BL1046 X 169P
TSUBAKI TSUBAKI
Description
BL1046 X 169P ROLLER CHAIN
Roller Chain; BL1046-2 Chain Size; Cottered 4X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter
Part #
BL1046 X 169P
BDI #
25176496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1046-X-169P/p/25176496
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
BL1046-2
Basic Construction
Cottered 4X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
169 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL1046-2 Chain Size; Cottered 4X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.185 Inch | 30.099 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

