Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL1223 50FT/REEL https://www.bdiexpress.com/medias/INDXXXCHNXXX-2X3-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzNHxpbWFnZS9qcGVnfGFHUTBMMmhrT1M4eE1ESTVNelEzTWpneU1USTNPQzlKVGtSWVdGaERTRTVZV0ZoZk1sZ3pYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3w2N2ZiNWRmYmQ5YTYyNzFlZDNjMTg0ZDRiNmZkY2IwMjAyZTJhMzE5MWFlZDRiY2ZkZmUzMTJiMGIxNzBhN2U2
18621358 Roller Chains 

REXNORD REXNORD

BL1223 50FT/REEL

Description

BL1223 50FT REEL LEAF CHAIN ; POR 1-1/2" PITCH 50FT/REEL

Roller Chain; BL1223 Chain Size; Riveted 2X3 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.217" Plate Thickness; 1.354" Plate Height; Curved; 1/2" Pin Diameter

Part #

1635545

BDI #
18621358

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
BL1223
Basic Construction
Riveted 2X3 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; BL1223 Chain Size; Riveted 2X3 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.217" Plate Thickness; 1.354" Plate Height; Curved; 1/2" Pin Diameter
Plate Height
1.354 Inch | 34.392 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.217 Inch | 5.512 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh