

TSUBAKI
TSUBAKI
BL1223 RIV 10FT
TSUBAKI TSUBAKI
Description
BL1223RB LEAF CHAIN ; POR
Roller Chain; BL1223 Chain Size; Riveted 2X3 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 1/2" Pin Diameter
Part #
BL1223RB
BDI #
904222
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1223-RIV-10FT/p/904222
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.98
EAN
0097039897114
Product Group - BDI
M02290
Chain Size
BL1223
Basic Construction
Riveted 2X3 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL1223 Chain Size; Riveted 2X3 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 1/2" Pin Diameter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh