https://www.bdiexpress.com/medias/INDXXXCHNXXX-8X8-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzB8aW1hZ2UvanBlZ3xhRFl5TDJnNFpTOHhNREl5T0RVME9EYzVOalEwTmk5SlRrUllXRmhEU0U1WVdGaGZPRmc0WDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8YzRhOWQ2NGFmNmZjMjZmYTljYzNiZmE1MTY5M2I5Nzg3ZWZjZWZiNjU1OGE5OTk1ZDE4MWY1N2JhNzViZmE2NQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-8X8-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzB8aW1hZ2UvanBlZ3xhRFl5TDJnNFpTOHhNREl5T0RVME9EYzVOalEwTmk5SlRrUllXRmhEU0U1WVdGaGZPRmc0WDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8YzRhOWQ2NGFmNmZjMjZmYTljYzNiZmE1MTY5M2I5Nzg3ZWZjZWZiNjU1OGE5OTk1ZDE4MWY1N2JhNzViZmE2NQ
REXNORD
REXNORD
BL1288 50FT/REEL
REXNORD REXNORD
Description
BL1288 50FT REEL / FT ; POR LEAF CHAIN 1 1/2IN PITCH
Roller Chain; BL1288-4 Chain Size; Riveted 8X8 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 0.217" Plate Thickness; 1.354" Plate Height; Curved; 1/2" Pin Diameter
Part #
1635045
BDI #
18621324
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1288-50FT-REEL/p/18621324
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
18.788
EAN
0782935235503
Product Group - BDI
M02290
Chain Size
BL1288-4
Basic Construction
Riveted 8X8 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; BL1288-4 Chain Size; Riveted 8X8 Lacing; 1-1/2" Chain Pitch; Leaf Chain Series; 4 Strand; Carbon Steel; Leaf; 0.217" Plate Thickness; 1.354" Plate Height; Curved; 1/2" Pin Diameter
Plate Thickness
0.217 Inch | 5.512 Millimeter
Plate Height
1.354 Inch | 34.392 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

