https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjd8aW1hZ2UvanBlZ3xhR014TDJnNFpDOHhNREk1TXpRNU56a3lNVFUyTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkZnMlgwTlBWRjlDVEY4ek1EQjRNekF3TG1wd1p3fDVlZWFlMWEwMDBiMWY3YjM2OWI0MTk3MDk2YmYyNWFjYzAxMjljNjA2ZjM0MTgwNTQ4M2U3MGU3ZTIxMzA4Nzk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjd8aW1hZ2UvanBlZ3xhR014TDJnNFpDOHhNREk1TXpRNU56a3lNVFUyTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkZnMlgwTlBWRjlDVEY4ek1EQjRNekF3TG1wd1p3fDVlZWFlMWEwMDBiMWY3YjM2OWI0MTk3MDk2YmYyNWFjYzAxMjljNjA2ZjM0MTgwNTQ4M2U3MGU3ZTIxMzA4Nzk
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
BL1446 C/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
BL1446 C/L ELITE CONNECTING LINK
Chain Link; BL1446-2 Chain Size; Cottered 4X6 Lacing; 1-3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.256" Plate Thickness; 1.661" Plate Height; Curved; 9/16" Pin Diameter
Part #
80061401
BDI #
20646645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1446-C-L-ELITE/p/20646645
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.742
EAN
0847648614011
Product Group - BDI
M02122
Chain Size
BL1446-2
Basic Construction
Cottered 4X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Alloy Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
BL1446 CL ELITE
Manufacturer Internal Number
80061401
Weight / LBS
1.6351
Long Description
Chain Link; BL1446-2 Chain Size; Cottered 4X6 Lacing; 1-3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.256" Plate Thickness; 1.661" Plate Height; Curved; 9/16" Pin Diameter
Pin Diameter
0.563 Inch | 14.3 Millimeter
Plate Height
1.661 Inch | 42.189 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Thickness
0.256 Inch | 6.502 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

