https://www.bdiexpress.com/medias/INDXXXCHNXXX-2X3-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzNHxpbWFnZS9qcGVnfGFHUTBMMmhrT1M4eE1ESTVNelEzTWpneU1USTNPQzlKVGtSWVdGaERTRTVZV0ZoZk1sZ3pYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3w2N2ZiNWRmYmQ5YTYyNzFlZDNjMTg0ZDRiNmZkY2IwMjAyZTJhMzE5MWFlZDRiY2ZkZmUzMTJiMGIxNzBhN2U2
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2X3-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzNHxpbWFnZS9qcGVnfGFHUTBMMmhrT1M4eE1ESTVNelEzTWpneU1USTNPQzlKVGtSWVdGaERTRTVZV0ZoZk1sZ3pYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3w2N2ZiNWRmYmQ5YTYyNzFlZDNjMTg0ZDRiNmZkY2IwMjAyZTJhMzE5MWFlZDRiY2ZkZmUzMTJiMGIxNzBhN2U2
REXNORD
REXNORD
BL1623 50FT/REEL
REXNORD REXNORD
Description
BL1623 50FT REEL LEAF CHAIN ; POR 2" PITCH 50FT/REEL
Roller Chain; BL1623 Chain Size; Riveted 2X3 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.28" Plate Thickness; 1.886" Plate Height; Curved; 0.687" Pin Diameter
Part #
1635580
BDI #
18621331
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1623-50FT-REEL/p/18621331
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
BL1623
Basic Construction
Riveted 2X3 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; BL1623 Chain Size; Riveted 2X3 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.28" Plate Thickness; 1.886" Plate Height; Curved; 0.687" Pin Diameter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Plate Thickness
0.28 Inch | 7.112 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
1.886 Inch | 47.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

