TSUBAKI
TSUBAKI
BL1623-CL
TSUBAKI TSUBAKI
Description
BL1623-CL LEAF CHAIN CONNECTOR LINK ; 2" P 2X3 PLATE SPACING
Chain Link; BL1623 Chain Size; Cottered 2X3 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.684" Pin Diameter
Part #
BL1623CL
BDI #
904246
Details
122.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1623-CL/p/904246
Your Price
$ 122.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.616
EAN
0097039899217
Product Group - BDI
M02122
Chain Size
BL1623
Basic Construction
Cottered 2X3 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
BL1623CL
Weight / LBS
1.358
Long Description
Chain Link; BL1623 Chain Size; Cottered 2X3 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.684" Pin Diameter
Pin Diameter
0.684 Inch | 17.374 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


