REXNORD
REXNORD
BL1623 PL
REXNORD REXNORD
Description
BL1623 PL LEAF CHAIN ; POR PIN LINK
Chain Link; BL1623 Chain Size; Riveted 2X3 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.28" Plate Thickness; 1.886" Plate Height; Curved; 0.687" Pin Diameter
Part #
1635425
BDI #
18142366
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1623-PL/p/18142366
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
BL1623
Basic Construction
Riveted 2X3 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; BL1623 Chain Size; Riveted 2X3 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.28" Plate Thickness; 1.886" Plate Height; Curved; 0.687" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.28 Inch | 7.112 Millimeter
Plate Height
1.886 Inch | 47.904 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


