RENOLD
RENOLD
BL1634 RIV 10FT
RENOLD RENOLD
Description
BL1634 RIV 10FT ; POR BL 1634 FLYERKETTE 2" 3 X 4
Roller Chain; BL1634 Chain Size; Riveted 3X4 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.882" Plate Height; Curved; 0.687" Pin Diameter
Part #
1400646X
BDI #
17281275
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1634-RIV-10FT/p/17281275
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.478
EAN
6623901353774
Product Group - BDI
M02290
Chain Size
BL1634
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.renold.com
Weight / LBS
0.712
Long Description
Roller Chain; BL1634 Chain Size; Riveted 3X4 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.882" Plate Height; Curved; 0.687" Pin Diameter
Plate Height
1.882 Inch | 47.803 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


