BL1644-381 https://www.bdiexpress.com/medias/INDXXXCHNXXX-4X4-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMHxpbWFnZS9qcGVnfGFHSTVMMmd3WkM4eE1EUXhPRFk1T1RFd09ETTRNaTlKVGtSWVdGaERTRTVZV0ZoZk5GZzBYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3w1NTY1NmQ5NmZhM2UxNzIwOGNkZTM4ZTNjOWRkM2IxNzZjNWVkMWVkM2YzMzdjYmYyODMxMWMzNGViZDY4OThh
22450373 Roller Chains 

DRIVES DRIVES

BL1644-381

Description

BL1644-381 LEAF CHAIN ; NON RETURNABLE NO CLEVIS/NO CLEVIS PIN

Roller Chain; BL1644-2 Chain Size; Riveted 4X4 Lacing; 2" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 9/32" Plate Thickness; 1.898" Plate Height; Curved; 0.687" Pin Diameter

Part #

BL1644-381

BDI #
22450373

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
347.67
EAN
0642051863922
Product Group - BDI
M02290
Chain Size
BL1644-2
Basic Construction
Riveted 4X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Other Features
Inner Plate Each End
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
BL1644-381 IEE
Manufacturer Internal Number
86392
Weight / LBS
767.4792
Long Description
Roller Chain; BL1644-2 Chain Size; Riveted 4X4 Lacing; 2" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 9/32" Plate Thickness; 1.898" Plate Height; Curved; 0.687" Pin Diameter
Plate Height
1.898 Inch | 48.209 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Plate Thickness
0.281 Inch | 7.137 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh