https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjd8aW1hZ2UvanBlZ3xhR014TDJnNFpDOHhNREk1TXpRNU56a3lNVFUyTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkZnMlgwTlBWRjlDVEY4ek1EQjRNekF3TG1wd1p3fDVlZWFlMWEwMDBiMWY3YjM2OWI0MTk3MDk2YmYyNWFjYzAxMjljNjA2ZjM0MTgwNTQ4M2U3MGU3ZTIxMzA4Nzk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjd8aW1hZ2UvanBlZ3xhR014TDJnNFpDOHhNREk1TXpRNU56a3lNVFUyTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkZnMlgwTlBWRjlDVEY4ek1EQjRNekF3TG1wd1p3fDVlZWFlMWEwMDBiMWY3YjM2OWI0MTk3MDk2YmYyNWFjYzAxMjljNjA2ZjM0MTgwNTQ4M2U3MGU3ZTIxMzA4Nzk
TSUBAKI
TSUBAKI
BL1646-CL
TSUBAKI TSUBAKI
Description
BL1646-CL LEAF CHAIN CONNECTOR LINK ; 2" P 4X6 PLATE SPACING
Chain Link; BL1646-2 Chain Size; Cottered 4X6 Lacing; 2" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.684" Pin Diameter
Part #
BL1646CL
BDI #
904252
Details
227.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1646-CL/p/904252
Your Price
$ 227.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.86
EAN
0097039899231
Product Group - BDI
M02122
Chain Size
BL1646-2
Basic Construction
Cottered 4X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
BL1646CL
Weight / LBS
1.893
Long Description
Chain Link; BL1646-2 Chain Size; Cottered 4X6 Lacing; 2" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.684" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.684 Inch | 17.374 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

