TSUBAKI
TSUBAKI
BL434 100FT
TSUBAKI TSUBAKI
Description
BL434 100FT LEAF CHAIN ; 1/2" PITCH 3X4 LACING 100/REEL
Roller Chain; BL434-2 Chain Size; Riveted 3X4 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.472" Plate Height; Curved; 0.2" Pin Diameter
Part #
BL434R100
BDI #
904266
Details
19.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL434-100FT/p/904266
Your Price
$ 19.47 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.345
EAN
0097039179319
Product Group - BDI
M02290
Chain Size
BL434-2
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL434-2 Chain Size; Riveted 3X4 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.472" Plate Height; Curved; 0.2" Pin Diameter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


