https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2M3xpbWFnZS9qcGVnfGFERm1MMmcxWmk4NU9EQTFOalUzT0RrNU1ETTRMMGxPUkZoWVdFTklUa3hMV0Y5RFRGOHpXRFJmUTA5VVgwSk1Yek13TUhnek1EQXVhbkJufGVhYzA1YmIxYmM1OTNmMDAyOTYzM2Q3N2I0Y2JmN2Q1MjcwNWQ0Y2E4YzA4MGVkOGEzY2FlMTE0YTA0MjVhNjQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2M3xpbWFnZS9qcGVnfGFERm1MMmcxWmk4NU9EQTFOalUzT0RrNU1ETTRMMGxPUkZoWVdFTklUa3hMV0Y5RFRGOHpXRFJmUTA5VVgwSk1Yek13TUhnek1EQXVhbkJufGVhYzA1YmIxYmM1OTNmMDAyOTYzM2Q3N2I0Y2JmN2Q1MjcwNWQ0Y2E4YzA4MGVkOGEzY2FlMTE0YTA0MjVhNjQ
TSUBAKI
TSUBAKI
BL434-CL
TSUBAKI TSUBAKI
Description
BL434-CL LEAF CHAIN CONNECTOR LINK ; 1/2" P 3X4 PLATE SPACING
Chain Link; BL434-2 Chain Size; Cottered 3X4 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.472" Plate Height; Curved; 0.2" Pin Diameter
Part #
BL434CL
BDI #
904263
Details
3.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL434-CL/p/904263
Your Price
$ 3.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.015
EAN
0097039179333
Product Group - BDI
M02122
Chain Size
BL434-2
Basic Construction
Cottered 3X4 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
BL434CL
Weight / LBS
0.032
Long Description
Chain Link; BL434-2 Chain Size; Cottered 3X4 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.079" Plate Thickness; 0.472" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

