TSUBAKI
TSUBAKI
BL534 RIV 10FT
TSUBAKI TSUBAKI
Description
BL534 RIV 10FT LEAF CHAIN ; 10/BOX
Roller Chain; BL534-2 Chain Size; Riveted 3X4 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter
Part #
BL534RB
BDI #
904286
Details
28.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL534-RIV-10FT/p/904286
Your Price
$ 28.94 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.499
EAN
0097039652218
Product Group - BDI
M02290
Chain Size
BL534-2
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL534-2 Chain Size; Riveted 3X4 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter
Plate Height
0.591 Inch | 15.011 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


