https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjd8aW1hZ2UvanBlZ3xhR014TDJnNFpDOHhNREk1TXpRNU56a3lNVFUyTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkZnMlgwTlBWRjlDVEY4ek1EQjRNekF3TG1wd1p3fDVlZWFlMWEwMDBiMWY3YjM2OWI0MTk3MDk2YmYyNWFjYzAxMjljNjA2ZjM0MTgwNTQ4M2U3MGU3ZTIxMzA4Nzk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjd8aW1hZ2UvanBlZ3xhR014TDJnNFpDOHhNREk1TXpRNU56a3lNVFUyTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkZnMlgwTlBWRjlDVEY4ek1EQjRNekF3TG1wd1p3fDVlZWFlMWEwMDBiMWY3YjM2OWI0MTk3MDk2YmYyNWFjYzAxMjljNjA2ZjM0MTgwNTQ4M2U3MGU3ZTIxMzA4Nzk
TSUBAKI
TSUBAKI
BL546 C/L
TSUBAKI TSUBAKI
Description
BL546 C/L CONNECTOR LINK ; 5/8" P 4X6 PLATE SPACING
Chain Link; BL546-2 Chain Size; Cottered 4X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter
Part #
BL546CL
BDI #
904290
Details
8.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL546-C-L/p/904290
Your Price
$ 8.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.038
EAN
0097039179593
Product Group - BDI
M02122
Chain Size
BL546-2
Basic Construction
Cottered 4X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
BL546CL
Weight / LBS
0.084
Long Description
Chain Link; BL546-2 Chain Size; Cottered 4X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 15/64" Pin Diameter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

