

MAXCO CHAIN
MAXCO CHAIN
BL546 RIV HI-MAX 100FT REEL
MAXCO CHAIN MAXCO CHAIN
Description
BL546 RIV HI-MAX 100FT REEL CHAIN ; 100FT/REEL
Roller Chain; BL546-2 Chain Size; Riveted 4X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 3/32" Plate Thickness; 0.575" Plate Height; Curved; 0.235" Pin Diameter
Part #
BL546HMR100
BDI #
453262
Details
27.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL546-RIV-HI-MAX-100FT-REEL/p/453262
Your Price
$ 27.82 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.69
EAN
0821002039924
Product Group - BDI
M02290
Chain Size
BL546-2
Basic Construction
Riveted 4X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Modification
Rollerless
Other Features
Hi-Max Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://maxcochain.com
Long Description
Roller Chain; BL546-2 Chain Size; Riveted 4X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 3/32" Plate Thickness; 0.575" Plate Height; Curved; 0.235" Pin Diameter
Plate Height
0.575 Inch | 14.605 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh