https://www.bdiexpress.com/medias/INDXXXCHNXXX-6X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDR8aW1hZ2UvanBlZ3xhRGhrTDJoak5DOHhNRFV3TnpVeU1qTTNOVGN4TUM5SlRrUllXRmhEU0U1WVdGaGZObGcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MmE0NjQ1ZjAwODcyZGMyMGVmYzgzOTVmMjhjZjJkY2UwYjQ2ZDM2ODIwYzdlZTdhYmY4YTM3YWYyOTI1NWUyMg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-6X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDR8aW1hZ2UvanBlZ3xhRGhrTDJoak5DOHhNRFV3TnpVeU1qTTNOVGN4TUM5SlRrUllXRmhEU0U1WVdGaGZObGcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MmE0NjQ1ZjAwODcyZGMyMGVmYzgzOTVmMjhjZjJkY2UwYjQ2ZDM2ODIwYzdlZTdhYmY4YTM3YWYyOTI1NWUyMg
RENOLD
RENOLD
BL566 RL LEAF
RENOLD RENOLD
Description
BL566 RL LEAF CHAIN ; RL SERIES ALLOY STEEL LINK PLATE
Roller Chain; BL566 Chain Size; Riveted 6X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.097" Plate Thickness; 19/32" Plate Height; Curved; 15/64" Pin Diameter
Part #
RLBL566
BDI #
19304737
Details
30.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL566-RL-LEAF/p/19304737
Your Price
$ 30.75 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.454
EAN
6623901262748
Product Group - BDI
M02290
Chain Size
BL566
Basic Construction
Riveted 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.renold.com
Weight / LBS
0.454
Long Description
Roller Chain; BL566 Chain Size; Riveted 6X6 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.097" Plate Thickness; 19/32" Plate Height; Curved; 15/64" Pin Diameter
Plate Height
0.594 Inch | 15.088 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.097 Inch | 2.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

