TSUBAKI
TSUBAKI
BL622-CL
TSUBAKI TSUBAKI
Description
BL622-CL CONN LINK ; LEAF CHAIN
Chain Link; BL622 Chain Size; Cottered 2X2 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Part #
BL622CL
BDI #
904299
Details
5.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL622-CL/p/904299
Your Price
$ 5.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.03
EAN
0097039010032
Product Group - BDI
M02122
Chain Size
BL622
Basic Construction
Cottered 2X2 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; BL622 Chain Size; Cottered 2X2 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


