RENOLD
RENOLD
BL634 RL LEAF
RENOLD RENOLD
Description
BL634 RL LEAF CHAIN ; RL SERIES ALLOY STEEL LINK PLATE
Roller Chain; BL634 Chain Size; Riveted 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter
Part #
RLBL634
BDI #
19304738
Details
21.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL634-RL-LEAF/p/19304738
Your Price
$ 21.22 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.454
EAN
6623901262762
Product Group - BDI
M02290
Chain Size
BL634
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.renold.com
Weight / LBS
0.454
Long Description
Roller Chain; BL634 Chain Size; Riveted 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter
Plate Thickness
0.127 Inch | 3.226 Millimeter
Plate Height
0.717 Inch | 18.212 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


