RENOLD
RENOLD
BL644 RN VS 58
RENOLD RENOLD
Description
BL644 RN VS 58 ; BL 644 CONNECTING LINK
Chain Link; BL644-2 Chain Size; Riveted 4X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter
Part #
1501561
BDI #
17281318
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL644-RN-VS-58/p/17281318
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.028
Product Group - BDI
M02122
Chain Size
BL644-2
Basic Construction
Riveted 4X4 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Alloy Steel
Internal Special Features
Rollerless Lift
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; BL644-2 Chain Size; Riveted 4X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.127" Plate Thickness; 0.717" Plate Height; Curved; 0.312" Pin Diameter
Plate Thickness
0.127 Inch | 3.226 Millimeter
Plate Height
0.717 Inch | 18.212 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



