https://www.bdiexpress.com/medias/INDXXXCHNXXX-4X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzZ8aW1hZ2UvanBlZ3xhR0U0TDJoallTOHhNREk1TXpRNE1UVXdORGM1T0M5SlRrUllXRmhEU0U1WVdGaGZORmcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MWYwMTAyOWI3Njk0NzY5YWZlNjA3NmUzNTg1YmZhYzJhNzEwYTQ5ZDZlMDMxMWRmMTlmZGE5YWQ0YjU0OGIyNQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-4X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzZ8aW1hZ2UvanBlZ3xhR0U0TDJoallTOHhNREk1TXpRNE1UVXdORGM1T0M5SlRrUllXRmhEU0U1WVdGaGZORmcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MWYwMTAyOWI3Njk0NzY5YWZlNjA3NmUzNTg1YmZhYzJhNzEwYTQ5ZDZlMDMxMWRmMTlmZGE5YWQ0YjU0OGIyNQ
REXNORD
REXNORD
BL646 200FT/REEL
REXNORD REXNORD
Description
BL646 200FT/REEL LEAF CHAIN ; 3/4" PITCH 200FT/REEL
Roller Chain; BL646-2 Chain Size; Riveted 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.701" Plate Height; Curved; 5/16" Pin Diameter
Part #
1635625
BDI #
18621383
Details
75.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL646-200FT-REEL/p/18621383
Your Price
$ 75.97 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
BL646-2
Basic Construction
Riveted 4X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
200
Minimum Order Quantity
200
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; BL646-2 Chain Size; Riveted 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.701" Plate Height; Curved; 5/16" Pin Diameter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Plate Height
0.701 Inch | 17.805 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

