https://www.bdiexpress.com/medias/INDUSTCHNXXX-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MzV8aW1hZ2UvanBlZ3xhR0V6TDJnd09TOHhNRE0wT0RneE1UWTBPVEExTkM5SlRrUlZVMVJEU0U1WVdGaGZORmcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8ZmFiODQwZmUxYjM0ODhhZjNhNDUzNGY4ODg2MTVhZjk0OTlhYjJjZWJmMDA0ZTUxMjdlNDY1Nzg4MjUzMTBiNA
https://www.bdiexpress.com/medias/INDUSTCHNXXX-4X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MzV8aW1hZ2UvanBlZ3xhR0V6TDJnd09TOHhNRE0wT0RneE1UWTBPVEExTkM5SlRrUlZVMVJEU0U1WVdGaGZORmcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8ZmFiODQwZmUxYjM0ODhhZjNhNDUzNGY4ODg2MTVhZjk0OTlhYjJjZWJmMDA0ZTUxMjdlNDY1Nzg4MjUzMTBiNA
TSUBAKI
TSUBAKI
BL646 50FT
TSUBAKI TSUBAKI
Description
BL646 50FT LEAF CHAIN ; 50/REEL MUST ORDER IN 50' INCREMENTS
Roller Chain; BL646-2 Chain Size; Cottered 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Part #
BL646R50
BDI #
21600812
Details
49.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL646-50FT/p/21600812
Your Price
$ 49.14 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.14
EAN
0097039179807
Product Group - BDI
M02290
Chain Size
BL646-2
Basic Construction
Cottered 4X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL646-2 Chain Size; Cottered 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.713 Inch | 18.11 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


