C2030VRP C/L https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjV8aW1hZ2UvanBlZ3xhREl3TDJnek5TOHhNRE0wT0RjMk9Ua3pOVE01TUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFZGSmZNekF3ZURNd01DNXFjR2N8YmE3Y2Y2YzhhYzRhMDY3OTNjNDM3NDAxMTcwOGE3NjQ3NmMwNzM3YWJlZWM4Yzk4OWRjZjljNWZiYmU5NjZlYQ
22374937 Roller Chains 

TSUBAKI TSUBAKI

C2030VRP C/L

Description

C2030VRP C/L CONNECTING LINK ; MTO

Chain Link; C2030 Chain Size; Cottered; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.06" Plate Thickness; 0.354" Plate Height; Straight; 9/64" Pin Diameter

Part #

C2030VRP C/L

BDI #
22374937

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.181
EAN
0097039575487
Product Group - BDI
M02122
Chain Size
C2030
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; C2030 Chain Size; Cottered; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.06" Plate Thickness; 0.354" Plate Height; Straight; 9/64" Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Width
0.63 Inch | 16.002 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Diameter
0.72 Inch | 18.288 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh