https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-SC-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTZ8aW1hZ2UvanBlZ3xhRE0yTDJoallpOHhNRE0wT0RjM01ESXpNRE13TWk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWDFOVVVsOHpNREI0TXpBd0xtcHdad3wwZTk2YWU4NDhkZDQ2MmQwMzBmYmM0ZDA1MWIyNjIxYWEyZDcyNzFhMjhhOWQ3M2YxZWYzZGIwYjQ2YjFlYTIx
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-SC-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTZ8aW1hZ2UvanBlZ3xhRE0yTDJoallpOHhNRE0wT0RjM01ESXpNRE13TWk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWDFOVVVsOHpNREI0TXpBd0xtcHdad3wwZTk2YWU4NDhkZDQ2MmQwMzBmYmM0ZDA1MWIyNjIxYWEyZDcyNzFhMjhhOWQ3M2YxZWYzZGIwYjQ2YjFlYTIx
TSUBAKI
TSUBAKI
C2030VRP SC C/L
TSUBAKI TSUBAKI
Description
C2030VRP SC C/L CONNECTING LINK ; MTO
Chain Link; C2030 Chain Size; Spring Clip; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.06" Plate Thickness; 0.354" Plate Height; Straight; 9/64" Pin Diameter
Part #
C2030VRP SC C/L
BDI #
24346172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2030VRP-SC-C-L/p/24346172
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.181
EAN
0097039718280
Product Group - BDI
M02122
Chain Size
C2030
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; C2030 Chain Size; Spring Clip; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.06" Plate Thickness; 0.354" Plate Height; Straight; 9/64" Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Roller Width
0.63 Inch | 16.002 Millimeter
Roller Diameter
0.72 Inch | 18.288 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh