https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4NnxpbWFnZS9qcGVnfGFEZzRMMmc0WkM4eE1EYzNNRE13TURreU9EQXpNQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDlMTWw4ek1EQjRNekF3TG1wd1p3fDZlMTA4YmMyNDI5OTQ3NTMzYjQ1MDE2YTM3M2YxOTBlNWQ3MGVhNDg4NjliNjIyYWQ0MTU4ZDYwNDJlMWRiOTY
https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4NnxpbWFnZS9qcGVnfGFEZzRMMmc0WkM4eE1EYzNNRE13TURreU9EQXpNQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDlMTWw4ek1EQjRNekF3TG1wd1p3fDZlMTA4YmMyNDI5OTQ3NTMzYjQ1MDE2YTM3M2YxOTBlNWQ3MGVhNDg4NjliNjIyYWQ0MTU4ZDYwNDJlMWRiOTY
TSUBAKI
TSUBAKI
C2040-1-K2-RL
TSUBAKI TSUBAKI
Description
C2040-1-K2-RL ROLLER LINK
Chain Link; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2040K2RL
BDI #
906909
Details
6.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2040-1-K2-RL/p/906909
Your Price
$ 6.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.017
EAN
0097039196736
Product Group - BDI
M02122
Chain Size
C2040
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With K2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

