C2040-2 C/L SC https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNTd8aW1hZ2UvanBlZ3xhRFZrTDJnM015ODVORGN6TWpVME1qa3pOVE0wTG1wd1p3fDFlNTAyZjMxZTk1YjEwZjVkZGMyNzI4NDgxMzBhZDBkZGQ5MTJlMjg1ZWNiZWFlY2YxZDNkMTk4N2YxZTA2Zjc
300780 Roller Chains 

DRIVES DRIVES

C2040-2 C/L SC

Description

C2040-2 C/L SC CONNECTING LINK ; USA ROLLER CHAIN - FINISHED

Chain Link; C2040-2 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter

Part #

DRV-C2040-2 SC CO LINK

BDI #
300780

Details

38.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 38.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.027
EAN
0642051662839
Product Group - BDI
M02122
Chain Size
C2040-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
2
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.026
Long Description
Chain Link; C2040-2 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Plate Height
0.472 Inch | 11.989 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh