https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0l5TDJnek5TOHhNRFF4T0RZMU16QTJPVE0wTWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWHpNd01IZ3pNREF1YW5CbnxiMTQyYzY1Y2VhNWUwNDRkNzEyYjI1ZjYyYjQyMmQyMWI5MTg3ZmZjMTAwNGMxOGEzMGI1NDZjYjQ1MWJjYzBl
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0l5TDJnek5TOHhNRFF4T0RZMU16QTJPVE0wTWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWHpNd01IZ3pNREF1YW5CbnxiMTQyYzY1Y2VhNWUwNDRkNzEyYjI1ZjYyYjQyMmQyMWI5MTg3ZmZjMTAwNGMxOGEzMGI1NDZjYjQ1MWJjYzBl
RENOLD
RENOLD
C2040 SC C/L
RENOLD RENOLD
Description
C2040 SC C/L CONNECTING LINK ; SPRING CLIP TYPE
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2040S26I
BDI #
17281764
Details
5.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2040-SC-C-L/p/17281764
Your Price
$ 5.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.013
EAN
6623900285496
Product Group - BDI
M02122
Chain Size
C2040
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.029
Long Description
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

