https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREk1TXpRek1UUXpOVEk1TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlUVTE4ek1EQjRNekF3TG1wd1p3fGNhZmRkNDI4YjYwOWU1MmNmMTk5ZTE5OTc5ZWFiODBiZjY3NDQ0MDIyZDAxZWIxNDg5YWIwYTBkNTA2YjVhMjc
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREk1TXpRek1UUXpOVEk1TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlUVTE4ek1EQjRNekF3TG1wd1p3fGNhZmRkNDI4YjYwOWU1MmNmMTk5ZTE5OTc5ZWFiODBiZjY3NDQ0MDIyZDAxZWIxNDg5YWIwYTBkNTA2YjVhMjc
TSUBAKI
TSUBAKI
C2040 SS RIV 10FT
TSUBAKI TSUBAKI
Description
C2040 SS RIV 10FT CHAIN ; C2040 1" PITCH RIVETED 10/BOX
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2040SSRB
BDI #
904414
Details
45.25
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2040-SS-RIV-10FT/p/904414
Your Price
$ 45.25 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.172
EAN
0097039187796
Product Group - BDI
M02290
Chain Size
C2040
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

