LINKBELT
LINKBELT
C2045 HPRRCLSFPK C/L
LINKBELT LINKBELT
Description
C2045 HPRRCLSFPK C/L
Chain Link; C2045 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 0.22" Pin Diameter
Part #
C2045 HPRRCLSFPK C/L
BDI #
17027681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2045-HPRRCLSFPK-C-L/p/17027681
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
C2045
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Retaining Ring Clip | Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; C2045 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 0.22" Pin Diameter
Roller Diameter
0.31 Inch | 7.874 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter
Pin Diameter
0.22 Inch | 5.588 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.31 Inch | 7.874 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


