https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHRXpMMmhsWkM4eE1ERTBNakUzTVRBek56Y3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCSVVFTk9WbEpmTXpBd1dETXdNQzVxY0djfDFmNzg5MDNlNDc3NjExYWVhNjJkNzczMmJiNmIxMmJlMGNkZmE3NDRjNjQxNDE2MzM2ODZjNGE3ZDU3OWQ5OWY
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHRXpMMmhsWkM4eE1ERTBNakUzTVRBek56Y3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCSVVFTk9WbEpmTXpBd1dETXdNQzVxY0djfDFmNzg5MDNlNDc3NjExYWVhNjJkNzczMmJiNmIxMmJlMGNkZmE3NDRjNjQxNDE2MzM2ODZjNGE3ZDU3OWQ5OWY
TSUBAKI
TSUBAKI
C2050 HP 100FT
TSUBAKI TSUBAKI
Description
C2050 HP 100FT ROLLER CHAIN ; 100/REEL
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
C2050HP100
BDI #
905345
Details
30.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2050-HP-100FT/p/905345
Your Price
$ 30.96 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.227
EAN
0097039182852
Product Group - BDI
M02290
Chain Size
C2050
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

