https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDV8aW1hZ2UvanBlZ3xhRFZtTDJoaU55ODVPREExTmpZek16QTFOelU0TDBsT1JGaFlXRU5JVGt4TFdGOVBURjh4WDFKV1ZGOURUbFpTWHpNd01IZ3pNREF1YW5CbnxmYjBkOTY3OGQ3YzY5MGUxNjc4Zjc4OTRlNzRiM2ZhZDQzYjhiNzk2NTgzZDA1NjcyN2FjNWVlZWExMjNhZjA1
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDV8aW1hZ2UvanBlZ3xhRFZtTDJoaU55ODVPREExTmpZek16QTFOelU0TDBsT1JGaFlXRU5JVGt4TFdGOVBURjh4WDFKV1ZGOURUbFpTWHpNd01IZ3pNREF1YW5CbnxmYjBkOTY3OGQ3YzY5MGUxNjc4Zjc4OTRlNzRiM2ZhZDQzYjhiNzk2NTgzZDA1NjcyN2FjNWVlZWExMjNhZjA1
RINGBALL
RINGBALL
C2050 OFFSET
RINGBALL RINGBALL
Description
O/L C 2050 CHAIN OFFSET LINK ; ANSI DOUBLE PITCH
Chain Link; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
C2050 OFFSET
BDI #
18174506
Details
3.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2050-OFFSET/p/18174506
Your Price
$ 3.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
EAN
0623647499534
Product Group - BDI
M02290
Chain Size
C2050
Basic Construction
Riveted
Component
Offset Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://ringball.com
Long Description
Chain Link; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Roller Width
0.37 Inch | 9.4 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


