![C2050AS 152.5IN INCL A1 C/L](/medias/INDUSTCHNXXX-1-COT-CNVR-A1-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTF8aW1hZ2UvanBlZ3xhR1UxTDJneFppOHhNRE0wT0RjM056UXdOalE1TkM5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlCTVY5VFZGSmZNekF3ZURNd01DNXFjR2N8MzI4OTgyZGNiZmE3MWVlZTkzZGFhMjg5YjlhMTVkMTkyOGJlNjhjMDIzOGQ2NzY4ZDAxZTJiY2YxM2MxNzc2YQ)
![C2050AS 152.5IN INCL A1 C/L](/medias/INDUSTCHNXXX-1-COT-CNVR-A1-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTF8aW1hZ2UvanBlZ3xhR1UxTDJneFppOHhNRE0wT0RjM056UXdOalE1TkM5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlCTVY5VFZGSmZNekF3ZURNd01DNXFjR2N8MzI4OTgyZGNiZmE3MWVlZTkzZGFhMjg5YjlhMTVkMTkyOGJlNjhjMDIzOGQ2NzY4ZDAxZTJiY2YxM2MxNzc2YQ)
TSUBAKI
TSUBAKI
C2050AS 152.5IN INCL A1 C/L
TSUBAKI TSUBAKI
Description
C2050AS 152.5IN INCL A1 C/L ROLLER CHAIN ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Roller Chain; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
C2050AS 152.5IN INCL A1 C/L
BDI #
21463008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2050AS-152-5IN-INCL-A1-C-L/p/21463008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
C2050
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Straight
Other Features
With A1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh