https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREk1TXpRek1UUXpOVEk1TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlUVTE4ek1EQjRNekF3TG1wd1p3fGNhZmRkNDI4YjYwOWU1MmNmMTk5ZTE5OTc5ZWFiODBiZjY3NDQ0MDIyZDAxZWIxNDg5YWIwYTBkNTA2YjVhMjc
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREk1TXpRek1UUXpOVEk1TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlUVTE4ek1EQjRNekF3TG1wd1p3fGNhZmRkNDI4YjYwOWU1MmNmMTk5ZTE5OTc5ZWFiODBiZjY3NDQ0MDIyZDAxZWIxNDg5YWIwYTBkNTA2YjVhMjc
DRIVES
DRIVES
C2050AS RIV 10FT
DRIVES DRIVES
Description
C2050AS RIV 10FT ROLLER CHAIN ; SMALL PITCH PRECISION 10FT/BOX
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Part #
DRV-C2050-1RAS-10FT
BDI #
300837
Details
115.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2050AS-RIV-10FT/p/300837
Your Price
$ 115.32 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.364
EAN
0642051718772
Product Group - BDI
M02290
Chain Size
C2050
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
600 Stainless Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.364
Long Description
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Roller Width
0.376 Inch | 9.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

