

TSUBAKI
TSUBAKI
C2052-1-A2-RL
TSUBAKI TSUBAKI
Description
C2052-1-A2-RL ROLLER LINK
Chain Link; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
C2052A2RL
BDI #
907219
Details
11.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2052-1-A2-RL/p/907219
Your Price
$ 11.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.05
EAN
0097039196460
Product Group - BDI
M02122
Chain Size
C2052
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Large Roller
Other Features
With A2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh