https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NDN8aW1hZ2UvanBlZ3xhR1V4TDJneU1TOHhNREl5T0RrNU9EY3pNemcxTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWDBzeVh6TXdNSGd6TURBdWFuQm58OTg0OTdlNDlmMjIxMzhmMzc1YjI0NjcyMGE1NmI3MWYwMTQwZWNjNWEyNzI5MzY4YjY3NWI3MTY5NTkwMjRhNA
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CNVR-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NDN8aW1hZ2UvanBlZ3xhR1V4TDJneU1TOHhNREl5T0RrNU9EY3pNemcxTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWDBzeVh6TXdNSGd6TURBdWFuQm58OTg0OTdlNDlmMjIxMzhmMzc1YjI0NjcyMGE1NmI3MWYwMTQwZWNjNWEyNzI5MzY4YjY3NWI3MTY5NTkwMjRhNA
TSUBAKI
TSUBAKI
C2060H-1-K2-CL
TSUBAKI TSUBAKI
Description
C2060H-1-K2-CL CONNECTOR LINK
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2060HK2CL
BDI #
907376
Details
24.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060H-1-K2-CL/p/907376
Your Price
$ 24.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.089
EAN
0097039196026
Product Group - BDI
M02122
Chain Size
C2060
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With K2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

