TSUBAKI
TSUBAKI
C2062HAS SK-2 R/L
TSUBAKI TSUBAKI
Description
C2062HAS SK-2 R/L ROLLER LINK
Chain Link; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2062HASSK2RL
BDI #
22380484
Details
73.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2062HAS-SK-2-R-L/p/22380484
Your Price
$ 73.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.1
EAN
0097039204219
Product Group - BDI
M02122
Chain Size
C2062
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
600 Stainless Steel
Plate Shape
Straight
Modification
Large Roller
Other Features
With SK2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2062HASSK2RL
Weight / LBS
0.221
Long Description
Chain Link; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


