https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTZ8aW1hZ2UvanBlZ3xhR1ptTDJnNE9TOHhNREl5T0RJME56QTJPRGN3TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFUxOHpNREI0TXpBd0xtcHdad3xkNWVmZTljMmZjNjgzNTQyNjQ4NzQxZGUxN2M5NWE2ZDdhNGY0NGJjYWY3NzNkZmJlMzQ2YzE3N2I0NDkzMzIw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTZ8aW1hZ2UvanBlZ3xhR1ptTDJnNE9TOHhNREl5T0RJME56QTJPRGN3TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFUxOHpNREI0TXpBd0xtcHdad3xkNWVmZTljMmZjNjgzNTQyNjQ4NzQxZGUxN2M5NWE2ZDdhNGY0NGJjYWY3NzNkZmJlMzQ2YzE3N2I0NDkzMzIw
TSUBAKI
TSUBAKI
C2080H-SS-1-CL
TSUBAKI TSUBAKI
Description
C2080H-SS-1-CL CONNECTING LINK ; C2080 CHAIN 2" CHAIN PITCH COTTERED
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
C2080HSSCL
BDI #
904428
Details
33.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080H-SS-1-CL/p/904428
Your Price
$ 33.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.104
EAN
0097039187932
Product Group - BDI
M02122
Chain Size
C2080
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2080HSSCL
Weight / LBS
0.23
Long Description
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

